Buy more than* S$200* and get FREE SHIPPING

  • Waterresistant Polishing Paper

Waterresistant Polishing Paper EA366C-10

by ESCO
Item.#
03440744
Mfr.#
EA366C-10
Package Qty.
1Set(5Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
R/R, R/R
Size (mm)
230x280, 230x280
Base Material
Cw paper
ESCO Part Number
EA366C-10, EA366C-10
Abrasive Grain
CC, CC
Sheet Size (mm)
230x280, 230x280
Grain Size
100, 100
Purpose
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc., For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.