Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No. 1200 Water-Resistant Paper

No. 1200 Water-Resistant Paper EA366C-120

by ESCO
3.00 (1)
Item.#
03440771
Mfr.#
EA366C-120
Package Qty.
1Set(5Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
230x280, 230x280
ESCO Part Number
EA366C-120, EA366C-120
Grain Size
1200, 1200
Application
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car sheet metal
3
From Japan
On 2014-10-30 09:24:22
I could normally use it for the price. Next time, I'd like to use different types.
This review is about item#03440771.