Buy more than* S$200* and get FREE SHIPPING

  • Waterresistant Polishing Paper

Waterresistant Polishing Paper EA366C-15

by ESCO
Item.#
03440787
Mfr.#
EA366C-15
Package Qty.
1Set(5Sheet)
Ship pack of
1
6.04 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Adhesive
R/R, R/R
Base Material
Cw
ESCO Part Number
EA366C-15
Sheet Size (mm)
230x280
Description
The raw materials used are carefully selected and manufactured under strict process control, it is abrasive high-quality, high-performance. I will demonstrate polishing performance luxury finish from green body adjusted to excellent. polishing w
Abrasive Grain
CC, CC
Grain Size
150, 150
Size (mm)
230x280
Application
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.