Buy more than* S$200* and get FREE SHIPPING

  • # 500 water-resistant paper

# 500 water-resistant paper

by ESCO
4.00 (1)
Item.#
03440884
Package Qty.
1 set (5 sheets)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
230x280
ESCO Part Number
EA366C-50
Grain Size
500
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
4
From Japan
On 2016-11-24 09:37:51
It is thicker than the thing to purchase from an agency, and it seems to be user-friendly. It is just that high ... ... it is very appreciated if it's cheaper a little more!
This review is about item#3440884.