Buy more than* S$200* and get FREE SHIPPING

  • No. 600 Water-Resistant Paper

No. 600 Water-Resistant Paper EA366C-60

by ESCO
Item.#
03440893
Mfr.#
EA366C-60
Package Qty.
1Set(5Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
230x280, 230x280
ESCO Part Number
EA366C-60, EA366C-60
Description
The raw materials used are carefully selected and manufactured under strict process control, it is abrasive high-quality, high-performance. I will demonstrate polishing performance luxury finish from green body adjusted to excellent. polishing wet-dry for two uses of painted surfaces in general vehicle, such as a metal.
Grain Size
600, 600
Application
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.