Buy more than* S$200* and get FREE SHIPPING

  • No. 800 Water-Resistant Paper

No. 800 Water-Resistant Paper EA366C-80

by ESCO
5.00 (1)
Item.#
03440927
Mfr.#
EA366C-80
Package Qty.
1Set(5Sheet)
Ship pack of
1
5.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
230x280, 230x280
ESCO Part Number
EA366C-80, EA366C-80
Description
The raw materials used are carefully selected and manufactured under strict process control, it is abrasive high-quality, high-performance. I will demonstrate polishing performance luxury finish from green body adjusted to excellent. polishing wet-dry for two uses of painted surfaces in general vehicle, such as a metal.
Grain Size
800, 800
Application
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shine of paint
5
From Japan
On 2015-03-22 15:54:06
May be in terms of cost to you think it would be ordered in the future.
This review is about item#03440927.