Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Waterresistant Polishing Paper

Waterresistant Polishing Paper EA366CA-15

by ESCO
Item.#
03440972
Mfr.#
EA366CA-15
Package Qty.
1Set(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Adhesive
R/R, R/R
Size (mm)
230x280, 230x280
Base Material
Cw paper
ESCO Part Number
EA366CA-15, EA366CA-15
Abrasive Grain
CC, CC
Sheet Size (mm)
230x280, 230x280
Grain Size
150, 150
Purpose
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc., For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.