Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waterresistant Polishing Paper

Waterresistant Polishing Paper EA366CA-32

by ESCO
Item.#
03441042
Mfr.#
EA366CA-32
Package Qty.
1Set(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Adhesive
R/R, R/R
Sheet Size (mm)
230x280, 230x280
Grain Size
320, 320
Size (mm)
230x280, 230x280
Abrasive Grain
CC, CC
Base Material
Cw paper
ESCO Part Number
EA366CA-32, EA366CA-32
Purpose
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc., For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.