Buy more than* S$200* and get FREE SHIPPING

  • # 500 water-resistant paper

# 500 water-resistant paper

by ESCO
4.00 (1)
Item.#
03441076
Package Qty.
1 set (100 sheets)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
89.02 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Size (mm)
230x280
ESCO Part Number
EA366CA-50
Grain Size
500
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
4
From Japan
On 2016-11-24 09:37:51
There are thicker than those purchased from a distributor, it seems easy to use is good. But the minute high ..., it is very grateful and cheap, even a little more only!
This review is about item#3440884.