Buy more than* S$200* and get FREE SHIPPING

  • Waterresistant Polishing Paper

Waterresistant Polishing Paper EA366CA-8

by ESCO
Item.#
03441103
Mfr.#
EA366CA-8
Package Qty.
1Set(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Adhesive
R/R, R/R
Grain Size
80, 80
Size (mm)
230x280, 230x280
Base Material
Cw paper
Abrasive Grain
CC, CC
ESCO Part Number
EA366CA-8, EA366CA-8
Sheet Size (mm)
230x280, 230x280
Purpose
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc., For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.