Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No. 800 Water-Resistant Paper

No. 800 Water-Resistant Paper EA366CA-80

by ESCO
5.00 (1)
Item.#
03441112
Mfr.#
EA366CA-80
Package Qty.
100Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Size (mm)
230x280, 230x280
ESCO Part Number
EA366CA-80, EA366CA-80
Grain Size
800, 800
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting of paint
5
From Japan
On 2015-03-22 15:54:06
I think that I will order from now as well because it is cost effective.
This review is about item#03440927.