Buy more than* S$200* and get FREE SHIPPING

  • Welding Cap For Helmet
  • Welding Cap For Helmet
  • Welding Cap For Helmet
  • Welding Cap For Helmet

Welding Cap For Helmet EA370CB-1

by ESCO
1.00 (1)
Item.#
03441487
Mfr.#
EA370CB-1
Package Qty.
1PC
Ship pack of
1
27.80 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Weight (g)
150
Overall Length (mm)
About 460
ESCO Part Number
EA370CB-1
Size
One Size Fits All
Material
Canvas (canvas)
Specification
(Front opening and closing) hook and loop fastener tape type, (attached to hard hat) rubber band type
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
1
From Japan
On 2015-02-19 13:21:27
The rubber is too short to attach to the helmet, it is difficult to put on, and the Velcro strap is too tight to the neck from the chin to the neck as it finally overlaps to reach it. Is not it better to change the dimensions?
This review is about item#03441487.