Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • O-Ring P Series

O-Ring P Series EA423R-11

by ESCO
4.50 (2)
Item.#
03442415
Mfr.#
EA423R-11
Package Qty.
1Set(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Fluorine rubber (Viton)
Shaft Diameter (phi mm)
11
Tolerance
-0.18 to +0.18
Wire Diameter (phi mm)
2.4
Hole Diameter (phi mm)
15
ESCO Part Number
EA423R-11
Nominal Designation
P11
Inner Diameter (phi mm)
10.8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as a substitute for genuine parts used for car clutch cable installation
5
From Japan
On 2017-02-17 15:01:42
It became very good to use instead of parts that are hard to obtain for a little old imported car
This review is about item#3442424.
As a gasket
4
From Japan
On 2014-09-03 16:54:00
Even without having to estimate the trading company every time, you can purchase easily.
This review is about item#03442616.