Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P Series

O-Ring P Series EA423R-16

by ESCO
4.50 (2)
Item.#
03442451
Mfr.#
EA423R-16
Package Qty.
1Set(5PC)
Ship pack of
1
8.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Fluorine rubber (Viton)
Nominal Designation
P16
Inner Diameter (phi mm)
15.8
Shaft Diameter (phi mm)
16
Tolerance
-0.2 to +0.2
Wire Diameter (phi mm)
2.4
Hole Diameter (phi mm)
20
ESCO Part Number
EA423R-16
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use a substitute for genuine parts to use in the clutch cable attachment of the car
5
From Japan
On 2017-02-17 15:01:42
Used in place of the hard-to-find parts of a little old imported cars Now very good feeling
This review is about item#3442424.
As a gasket
4
From Japan
On 2014-09-03 16:54:00
Each time without taking a quote in a trading company, can be purchased easily.
This review is about item#03442616.