Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P Series

O-Ring P Series EA423R-29

by ESCO
4.50 (2)
Item.#
03442546
Mfr.#
EA423R-29
Package Qty.
1Set(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Material
Fluorine rubber (Viton)
Wire Diameter (phi mm)
3.5
Hole Diameter (phi mm)
35
ESCO Part Number
EA423R-29
Nominal Designation
P29
Inner Diameter (phi mm)
28.7
Shaft Diameter (phi mm)
29
Tolerance
-0.28 to +0.28
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as a substitute for genuine parts used for car clutch cable installation
5
From Japan
On 2017-02-17 15:01:42
It became very good to use instead of parts that are hard to obtain for a little old imported car
This review is about item#3442424.
As a gasket
4
From Japan
On 2014-09-03 16:54:00
Even without having to estimate the trading company every time, you can purchase easily.
This review is about item#03442616.