Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P Series

O-Ring P Series EA423R-4

by ESCO
4.50 (2)
Item.#
03442634
Mfr.#
EA423R-4
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.03 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Material
Fluorine rubber (Viton)
ESCO Part Number
EA423R-4
Nominal Designation
P4
Inner Diameter (phi mm)
3.8
Shaft Diameter (phi mm)
4
Tolerance
-0.14 to +0.14
Wire Diameter (phi mm)
1.9
Hole Diameter (phi mm)
7
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use a substitute for genuine parts to use in the clutch cable attachment of the car
5
From Japan
On 2017-02-17 15:01:42
Used in place of the hard-to-find parts of a little old imported cars Now very good feeling
This review is about item#3442424.
As a gasket
4
From Japan
On 2014-09-03 16:54:00
Each time without taking a quote in a trading company, can be purchased easily.
This review is about item#03442616.