Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • P-10 O ring

P-10 O ring EA423RB-12

by ESCO
5.00 (1)
Item.#
03442792
Mfr.#
EA423RB-12
Package Qty.
1Pack(10PC)
Ship pack of
1
1.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
150
Wire Diameter (phi mm)
2.4
Inner Diameter (phi mm)
11.8
ESCO Part Number
EA423RB-12
Width W (mm)
2.4+/-0.09
Nominal Designation
P12
Dimension d (mm)
12
Material
Nitrile rubber (one A)
Purpose
Oil resistant
Tolerance
+/-0.19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seal of the glass liquid surface system
5
From Japan
On 2016-09-29 16:27:24
There was no particular problem is in use. Stock was saved so fast.
This review is about item#3442896.