Buy more than* S$200* and get FREE SHIPPING

  • P-10 O ring

P-10 O ring EA423RB-14

by ESCO
5.00 (3)
Item.#
03442801
Mfr.#
EA423RB-14
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Nitrile rubber (one A)
Purpose
Oil resistant
Tolerance
+/-0.19
Nominal Designation
P14
Dimension d (mm)
14
ESCO Part Number
EA423RB-14
Width W (mm)
2.4+/-0.09
Heat-Resistant Temperature (deg C)
150
Wire Diameter (phi mm)
2.4
Inner Diameter (phi mm)
13.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For valve air seal
5
From Japan
On 2017-12-12 16:55:16
Since I have purchased it many times and it is highly reliable for use, I purchase it multiple times, but the price is a bit expensive!
This review is about item#3442783.
During machine maintenance
5
From Japan
On 2017-09-05 21:46:50
I am quite satisfied, both in terms of quantity and price. Of course I think whether quality is also very good.
This review is about item#3442844.
Seal of glass level system
5
From Japan
On 2016-09-29 16:27:24
There was no particular problem in using it. It is saved because arrival is fast.
This review is about item#3442896.