Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • P-10 O ring

P-10 O ring EA423RB-20

by ESCO
4.75 (4)
Item.#
03442844
Mfr.#
EA423RB-20
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
150
Wire Diameter (phi mm)
2.4
Inner Diameter (phi mm)
19.8
ESCO Part Number
EA423RB-20
Width W (mm)
2.4+/-0.09
Nominal Designation
P20
Dimension d (mm)
20
Material
Nitrile rubber (one A)
Purpose
Oil resistant
Tolerance
+/-0.22
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
O ring exchange of trumpet part of Yankee horn
4
From Japan
On 2018-05-14 21:03:31
With genuine parts of Yankee horn, I tried buying it because it is expensive and I am looking for a ring that can be substituted. I have not installed yet, so I do not know fitting etc, but the ring itself was satisfactory.
This review is about item#3442835.
For valve air seal
5
From Japan
On 2017-12-12 16:55:16
Since I have purchased it many times and it is highly reliable for use, I purchase it multiple times, but the price is a bit expensive!
This review is about item#3442783.
During machine maintenance
5
From Japan
On 2017-09-05 21:46:50
I am quite satisfied, both in terms of quantity and price. Of course I think whether quality is also very good.
This review is about item#3442844.
Seal of glass level system
5
From Japan
On 2016-09-29 16:27:24
There was no particular problem in using it. It is saved because arrival is fast.
This review is about item#3442896.