Buy more than* S$200* and get FREE SHIPPING

  • P-10 O ring

P-10 O ring EA423RB-22

by ESCO
5.00 (1)
Item.#
03442862
Mfr.#
EA423RB-22
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.43 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
Nitrile rubber (one A)
Purpose
Oil resistant
Tolerance
+/-0.24
Nominal Designation
P22
Dimension d (mm)
22
ESCO Part Number
EA423RB-22
Width W (mm)
2.4+/-0.09
Heat-Resistant Temperature (deg C)
150
Wire Diameter (phi mm)
2.4
Inner Diameter (phi mm)
21.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seal of the glass liquid surface system
5
From Japan
On 2016-09-29 16:27:24
There was no particular problem is in use. Stock was saved so fast.
This review is about item#3442896.