Buy more than* S$200* and get FREE SHIPPING

  • P-10 O ring

P-10 O ring EA423RB-30

by ESCO
5.00 (2)
Item.#
03442932
Mfr.#
EA423RB-30
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.24 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Dimension d (mm)
30
Material
Nitrile rubber (one A)
Purpose
Oil resistant
Tolerance
+/-0.29
Nominal Designation
P30
Inner Diameter (phi mm)
29.7
ESCO Part Number
EA423RB-30
Width W (mm)
3.5+/-0.1
Heat-Resistant Temperature (deg C)
150
Wire Diameter (phi mm)
3.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-09-05 21:46:50
I am quite satisfied, both in terms of quantity and price. Of course I think whether quality is also very good.
This review is about item#3442844.
Seal of glass level system
5
From Japan
On 2016-09-29 16:27:24
There was no particular problem in using it. It is saved because arrival is fast.
This review is about item#3442896.