Buy more than* S$200* and get FREE SHIPPING

  • Water Flexible Pipe

Water Flexible Pipe EA424BB-50

by ESCO
Item.#
03444201
Mfr.#
EA424BB-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
3.5
Length (mm)
500
Pipe Outside Diameter (mm)
20
Material
[Pipe] SUS304, [nut] brass, [packing] ethylene propylene rubber (EPDM)
Nominal Diameter
20
ESCO Part Number
EA424BB-50
Mounting Screw
G3/4