Buy more than* S$200* and get FREE SHIPPING

  • Half Union

Half Union EA425CE-102

by ESCO
Item.#
03444795
Mfr.#
EA425CE-102
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimension G(mm)
19
Tube Outside Diameter (phi mm)
10
Dimensions B (mm)
13
Dimensions D (mm)
17.8
Dimensions A (mm)
39.8
Material
SUS316
Mounting Screw
1/4inchPT
Dimensions C (mm)
19.8
Dimensions E (mm)
7
Dimension F (mm)
17
Dimension H (mm)
32
ESCO Part Number
EA425CE-102