Buy more than* S$200* and get FREE SHIPPING

  • Check Valve
  • Check Valve
  • Check Valve

Check Valve EA425EC-3

by ESCO
1.00 (1)
Item.#
03446055
Mfr.#
EA425EC-3
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cracking Pressure
7kPa(0.07kgf/cm2)
Dimension HEX(mm)
19
Dimensions A (mm)
40.5
Operating Temperature Range (deg C)
-13.5 to +180
Material
Plus (the main body), Viton (ring)
Compatible Fluid
20% hydrochloric acid, gasoline, city gas, lubricating oil
Withstanding Pressure (MPa)
7.35(75kg/cm2)
Dimensions B (mm)
13.8
Working Pressure (MPa)
Vacuum - 4.9 (50kg/cm2)
Connection Diameter
PT 3/8
ESCO Part Number
EA425EC-3
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Back flow prevention
1
From Japan
On 2017-06-30 16:24:18
I installed a check valve to prevent reverse flow, but the sound was ringing under certain conditions and I was annoyed. If it can not be helped structurally, if there is a little note .....
This review is about item#3446055.