Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Check Valve
  • Check Valve
  • Check Valve

Check Valve EA425EC-6

by ESCO
1.00 (1)
Item.#
03446073
Mfr.#
EA425EC-6
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cracking Pressure
7kPa(0.07kgf/cm2)
Working Pressure (MPa)
Vacuum to 4.9 (50kg / cm2)
Connection Diameter
PT 3/4
ESCO Part Number
EA425EC-6
Dimensions B (mm)
22
Purpose
machine tools, washing machine, various hydraulic equipment, analysis equipment, boiler, burner, construction machinery liquid leak prevention, gas mixer and fluid control system.
Withstanding Pressure (MPa)
7.35(75kg/cm2)
Operating Temperature Range (deg C)
-13.5 to +180
Material
Plus (body), Viton (ring)
Dimension HEX(mm)
29
Dimensions A (mm)
59
Compatible Fluid
20% hydrochloric acid, petrol phosphorus, city gas, lubricating oil
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Back flow prevention
1
From Japan
On 2017-06-30 16:24:18
I installed a check valve to prevent reverse flow, but the sound was ringing under certain conditions and I was annoyed. If it can not be helped structurally, if there is a little note .....
This review is about item#3446055.