Buy more than* S$200* and get FREE SHIPPING

  • Check Valve
  • Check Valve
  • Check Valve

Check Valve EA425EC-8

by ESCO
1.00 (1)
Item.#
03446082
Mfr.#
EA425EC-8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Cracking Pressure
7kPa(0.07kgf/cm2)
Dimension HEX(mm)
35
Dimensions A (mm)
68
Operating Temperature Range (deg C)
-13.5 to +180
Material
Plus (body), Viton (ring)
Purpose
machine tools, washing machine, various hydraulic equipment, analysis equipment, boiler, burner, construction machinery liquid leak prevention, gas mixer and fluid control system.
Withstanding Pressure (MPa)
7.35(75kg/cm2)
Dimensions B (mm)
21
Working Pressure (MPa)
Vacuum to 4.9 (50kg / cm2)
Connection Diameter
PT 1
ESCO Part Number
EA425EC-8
Compatible Fluid
20% hydrochloric acid, petrol phosphorus, city gas, lubricating oil
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Back flow prevention
1
From Japan
On 2017-06-30 16:24:18
I installed a check valve to prevent reverse flow, but the sound was ringing under certain conditions and I was annoyed. If it can not be helped structurally, if there is a little note .....
This review is about item#3446055.