Buy more than* S$200* and get FREE SHIPPING

  • Corner Angle Bracket
  • Corner Angle Bracket
  • Corner Angle Bracket

Corner Angle Bracket EA440AE-3R

by ESCO
Item.#
03447613
Mfr.#
EA440AE-3R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
11
Thickness (mm)
3.2
ESCO Part Number
EA440AE-3R
Finishing Material
Steel / groove-plated
Type
For right
Specification
For right