Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting Plate
  • Pipe Fitting Plate
  • Pipe Fitting Plate

Pipe Fitting Plate EA440AG-100

by ESCO
5.00 (1)
Item.#
03447726
Mfr.#
EA440AG-100
Package Qty.
1Set(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
53.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Color
Ivory
Name
100A
Material
Made of polyvinyl chloride (glue)
Outer Diameter (mm)
175
Inner Diameter (phi mm)
115
ESCO Part Number
EA440AG-100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part of sales product development.
5
From Japan
On 2018-01-15 16:01:38
I am considering purchasing in the future because I use it more than before.
This review is about item#3447735.