Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting Plate
  • Pipe Fitting Plate
  • Pipe Fitting Plate

Pipe Fitting Plate EA440AG-50

by ESCO
5.00 (1)
Item.#
03447787
Mfr.#
EA440AG-50
Package Qty.
1Set(10Sheet)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Ivory
Name
50A
Material
Made of polyvinyl chloride (glue)
Outer Diameter (mm)
115.5
Inner Diameter (phi mm)
61
ESCO Part Number
EA440AG-50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part of sales product development.
5
From Japan
On 2018-01-15 16:01:38
I am considering purchasing in the future because I use it more than before.
This review is about item#3447735.