Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting Plate
  • Pipe Fitting Plate
  • Pipe Fitting Plate

Pipe Fitting Plate EA440AG-65

by ESCO
Item.#
03447796
Mfr.#
EA440AG-65
Package Qty.
1Set(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.04 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Color
Ivory
Name
65A
Material
Made of polyvinyl chloride (glue)
Outer Diameter (mm)
140
Inner Diameter (phi mm)
77
ESCO Part Number
EA440AG-65