Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting Plate
  • Pipe Fitting Plate
  • Pipe Fitting Plate

Pipe Fitting Plate EA440AG-80

by ESCO
5.00 (1)
Item.#
03447805
Mfr.#
EA440AG-80
Package Qty.
1Set(10Sheet)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Ivory
Outer Diameter (mm)
150.5
Inner Diameter (phi mm)
90
ESCO Part Number
EA440AG-80
Name
80A
Material
Made of polyvinyl chloride (with glue)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part of sales product development.
5
From Japan
On 2018-01-15 16:01:38
I am considering purchasing in the future because I use it more than before.
This review is about item#3447735.