Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Decorative Plate for Pipe
  • Decorative Plate for Pipe
  • Decorative Plate for Pipe

Decorative Plate for Pipe EA440AH-15

by ESCO
Item.#
03447823
Mfr.#
EA440AH-15
Package Qty.
1Set(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
7.0
Outer Diameter (phi mm)
68
ESCO Part Number
EA440AH-15
Name
15A
Material
Steel (chrome plating)
Compatible Pipe Outside Diameter (phi mm)
21.7