Buy more than* S$200* and get FREE SHIPPING

  • Decorative Plate for Pipe

Decorative Plate for Pipe EA440AH-20

by ESCO
Item.#
03447832
Mfr.#
EA440AH-20
Package Qty.
1Set(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
7.0
Name
20A
Material
Steel (chrome plating)
Compatible Pipe Outside Diameter (phi mm)
27.2
Outer Diameter (phi mm)
77
ESCO Part Number
EA440AH-20