Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BE-100

by ESCO
Item.#
03448541
Mfr.#
EA440BE-100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimention X (mm)
11phix20L
Dimension S (mm)
35
Nominal Diameter
4
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
114.3
Dimensions p (mm)
128
Material
Insulation coating, electro-galvanized finish
Dimensions C (mm)
25
Screw Diameter
M10
Dimensions L (mm)
146
ESCO Part Number
EA440BE-100
Compatible
径称: SG-100
Dimension W (mm)
173