Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BE-125

by ESCO
Item.#
03448557
Mfr.#
EA440BE-125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimension W (mm)
213
Dimensions C (mm)
32
Screw Diameter
M12
Dimensions L (mm)
175
ESCO Part Number
EA440BE-125
Compatible
径称: SG-125
Material
Insulation coating, electro-galvanized finish
Dimention X (mm)
13phix25L
Dimension S (mm)
40
Nominal Diameter
5
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
139.8
Dimensions p (mm)
156