Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BE-15

by ESCO
Item.#
03448566
Mfr.#
EA440BE-15
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimension W (mm)
80
Dimensions C (mm)
25
Screw Diameter
M10
Dimensions L (mm)
53
ESCO Part Number
EA440BE-15
Compatible
径称: SG-15
Material
Insulation coating, electro-galvanized finish
Dimention X (mm)
11phix20L
Dimension S (mm)
35
Nominal Diameter
1/2
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
21.7
Dimensions p (mm)
35