Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BE-150

by ESCO
Item.#
03448575
Mfr.#
EA440BE-150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.37 SGD
ADD TO CART
Shipped after 2017-04-27
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
165.2
Dimensions p (mm)
182
Dimention X (mm)
13phix25L
Dimension S (mm)
40
Nominal Diameter
6
Material
Insulation coating, electro-galvanized finish
ESCO Part Number
EA440BE-150
Compatible
径称: SG-150
Dimension W (mm)
239
Dimensions C (mm)
32
Screw Diameter
M12
Dimensions L (mm)
201