Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BE-20

by ESCO
Item.#
03448584
Mfr.#
EA440BE-20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
25
Screw Diameter
M10
Dimensions L (mm)
59
ESCO Part Number
EA440BE-20
Compatible
径称: SG-20
Dimension W (mm)
86
Material
Insulation coating, electro-galvanized finish
Dimension S (mm)
35
Nominal Diameter
3/4
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
27.2
Dimensions p (mm)
41
Dimention X (mm)
11phix20L