Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BE-32

by ESCO
Item.#
03448602
Mfr.#
EA440BE-32
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
25
Screw Diameter
M10
Dimensions L (mm)
74
ESCO Part Number
EA440BE-32
Compatible
Nominal diameter:SG-32
Dimension W (mm)
101
Material
Insulation coating, electro-galvanized finish
Dimension S (mm)
35
Nominal Diameter
1.25
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
42.7
Dimensions p (mm)
56
Dimention X (mm)
11phix20L