Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BE-65

by ESCO
Item.#
03448636
Mfr.#
EA440BE-65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension W (mm)
135
Dimensions C (mm)
25
Screw Diameter
M10
Dimensions L (mm)
108
ESCO Part Number
EA440BE-65
Compatible
径称: SG-65
Material
Insulation coating, electro-galvanized finish
Dimention X (mm)
11phix20L
Dimension S (mm)
35
Nominal Diameter
2.5
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
76.3
Dimensions p (mm)
90