Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BE-80

by ESCO
Item.#
03448645
Mfr.#
EA440BE-80
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Screw Diameter
M10
Dimensions L (mm)
121
ESCO Part Number
EA440BE-80
Compatible
径称: SG-80
Dimension W (mm)
148
Dimensions C (mm)
25
Material
Insulation coating, electro-galvanized finish
Nominal Diameter
3
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
89.1
Dimensions p (mm)
103
Dimention X (mm)
11phix20L
Dimension S (mm)
35