Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BF-100

by ESCO
Item.#
03448654
Mfr.#
EA440BF-100
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
50.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Compatible Pipe Diameter (phi mm)
114.3
Dimension S (mm)
35
Nominal Diameter
4
ESCO Part Number
EA440BF-100
Dimensions p (mm)
125
Screw Diameter
3/8
Dimension H (mm)
88
Material
Steel electro-galvanized finish