Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BF-125

by ESCO
Item.#
03448663
Mfr.#
EA440BF-125
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
75.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Dimension H (mm)
102
Compatible Pipe Diameter (phi mm)
139.8
Dimension S (mm)
54
Nominal Diameter
5
ESCO Part Number
EA440BF-125
Dimensions p (mm)
153
Screw Diameter
1/2
Material
Steel electro-galvanized finish