Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BF-15

by ESCO
Item.#
03448672
Mfr.#
EA440BF-15
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimension S (mm)
24
Nominal Diameter
1/2
ESCO Part Number
EA440BF-15
Dimensions p (mm)
29
Screw Diameter
5/16
Dimension H (mm)
32
Compatible Pipe Diameter (phi mm)
21.7
Material
Steel electro-galvanized finish