Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BF-150

by ESCO
Item.#
03448681
Mfr.#
EA440BF-150
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Compatible Pipe Diameter (phi mm)
165.2
Dimension S (mm)
54
Nominal Diameter
6
ESCO Part Number
EA440BF-150
Dimensions p (mm)
180
Screw Diameter
1/2
Dimension H (mm)
115
Material
Steel electro-galvanized finish