Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BF-20

by ESCO
Item.#
03448697
Mfr.#
EA440BF-20
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Screw Diameter
5/16
Dimension H (mm)
35
Compatible Pipe Diameter (phi mm)
27.2
Dimension S (mm)
24
Nominal Diameter
3/4
ESCO Part Number
EA440BF-20
Dimensions p (mm)
35
Material
Steel electro-galvanized finish