Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BF-32

by ESCO
Item.#
03448715
Mfr.#
EA440BF-32
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Screw Diameter
5/16
Dimension H (mm)
43
Compatible Pipe Diameter (phi mm)
42.7
Dimension S (mm)
28
Nominal Diameter
1.25
ESCO Part Number
EA440BF-32
Dimensions p (mm)
50
Material
Steel electro-galvanized finish