Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • U-Bolt, Steel Pipe

U-Bolt, Steel Pipe EA440BF-80

by ESCO
Item.#
03448751
Mfr.#
EA440BF-80
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
74.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
100
Screw Diameter
3/8
Dimension H (mm)
75
Compatible Pipe Diameter (phi mm)
89.1
Dimension S (mm)
35
Nominal Diameter
3
ESCO Part Number
EA440BF-80
Material
Steel electro-galvanized finish