Buy more than* S$200* and get FREE SHIPPING

  • Stainless Tube U Bolt

Stainless Tube U Bolt EA440BG-13

by ESCO
Item.#
03448776
Mfr.#
EA440BG-13
Package Qty.
1PC
Ship pack of
1
4.28 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Dimention X (mm)
7Phix12L
Screw Diameter
M6
ESCO Part Number
EA440BG-13
Compatible Pipe Diameter (phi mm)
15.88
Dimension W (mm)
51
Dimension S (mm)
35
Dimensions C (mm)
15
Dimensions L (mm)
41
Compatible
径称: SU-13
Dimensions p (mm)
24
Material
Insulation coating, and electro-galvanized finish