Buy more than* S$200* and get FREE SHIPPING

  • Stainless Tube U Bolt

Stainless Tube U Bolt EA440BG-25

by ESCO
Item.#
03448794
Mfr.#
EA440BG-25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
28.58
Dimension W (mm)
64
Dimensions C (mm)
15
Dimensions L (mm)
54
Compatible
径称: SU-25
Dimension S (mm)
35
Dimensions p (mm)
37
Dimention X (mm)
7phix12L
Screw Diameter
M6
ESCO Part Number
EA440BG-25
Material
Insulation coating, finish electro-galvanized